Skip Content
PICK RACK 8 SHELVES 64 30120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 8 SHELVES 64 30120

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS120SC
  • Mfr. Model # APRS120SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 155.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Colour Gray with Clear Bins
  • Finish Powder Coat
  • For Use With Mfr. No. 30120SCLAR
  • Item Pick Rack
  • Includes (64) 30120 Shelf Bins
  • Material Steel and Industrial-Grade Polymers
  • Number of Shelves 8
  • Overall Depth 12"
  • Bin Type Shelf Bin
  • Overall Height 60-1/4"
  • Load Capacity 800 lbs.
  • Total Number of Bins 64
  • Overall Width 36-3/4"
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Shelf Depth 12-1/8"
  • Capacity per Shelf 100 lb.
  • Bin Width 4-1/8"
  • Bin Depth 11-5/8"
  • Bin Height 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List