Skip Content
PICK RACK 8 SHELVES 40 30130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 8 SHELVES 40 30130

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS130SC
  • Mfr. Model # APRS130SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 155.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Finish Powder Coat
  • For Use With Mfr. No. 30130SCLAR
  • Colour Gray with Clear Bins
  • Includes (40) 30130 Shelf Bins
  • Item Pick Rack
  • Overall Depth 12"
  • Bin Type Shelf Bin
  • Number of Shelves 8
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Load Capacity 800 lbs.
  • Material Steel and Industrial-Grade Polymers
  • Total Number of Bins 40
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Shelf Depth 12-1/8"
  • Bin Depth 11-5/8"
  • Capacity per Shelf 100 lb.
  • Bin Height 4"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list