Skip Content
PICK RACK 8 SHELVES 32 30150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 8 SHELVES 32 30150

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS150SC
  • Mfr. Model # APRS150SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 150.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • For Use With Mfr. No. 30150SCLAR
  • Finish Powder Coat
  • Colour Gray with Clear Bins
  • Item Pick Rack
  • Includes (32) 30150 Shelf Bins
  • Material Steel and Industrial-Grade Polymers
  • Number of Shelves 8
  • Bin Type Shelf Bin
  • Overall Depth 12"
  • Overall Height 60-1/4"
  • Load Capacity 800 lbs.
  • Overall Width 36-3/4"
  • Total Number of Bins 32
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Shelf Depth 12-1/8"
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list