PICK RACK 8 SHELVES 24 30170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK RACK 8 SHELVES 24 30170

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS170SC
  • Mfr. Model # APRS170SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 165.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Finish Powder Coat
  • Colour Gray with Clear Bins
  • Includes (24) 30170 Shelf Bins
  • For Use With Mfr. No. 30170SCLAR
  • Item Pick Rack
  • Material Steel and Industrial-Grade Polymers
  • Load Capacity 800 lbs.
  • Bin Type Shelf Bin
  • Overall Height 60-1/4"
  • Overall Depth 12"
  • Number of Shelves 4
  • Overall Width 36-3/4"
  • Total Number of Bins 24
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Shelf Depth 12-1/8"
  • Bin Height 4"
  • Bin Width 11-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list