Skip Content
PICK RACK 16 SHLVS 80 30130 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 16 SHLVS 80 30130 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD130SC
  • Mfr. Model # APRD130SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 280.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 800 lbs.

Technical Specs

  • Finish Powder Coat
  • Includes (80) 30130 Shelf Bins
  • For Use With Mfr. No. 30130SCLAR
  • Item Pick Rack
  • Colour Gray with Clear Bins
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 24"
  • Bin Type Shelf
  • Number of Shelves 16
  • Load Capacity 1,600 lbs.
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Bin Color Gray
  • Total Number of Bins 80
  • Shelf Width 35-5/8"
  • Capacity per Shelf 100 lb.
  • Shelf Depth 12-1/8"
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List