Skip Content
PICK RACK 16 SHLVS 48 30170 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 16 SHLVS 48 30170 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD170SC
  • Mfr. Model # APRD170SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 280.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 800 lbs.

Technical Specs

  • Colour Gray with Clear Bins
  • Finish Powder Coat
  • For Use With Mfr. No. 30170SCLAR
  • Item Pick Rack
  • Overall Depth 24"
  • Number of Shelves 16
  • Includes (48) 30170 Shelf Bins
  • Material Steel and Industrial-Grade Polymers
  • Bin Type Shelf
  • Load Capacity 1,600 lbs.
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Bin Color Gray
  • Shelf Width 35-5/8"
  • Total Number of Bins 48
  • Shelf Depth 12-1/8"
  • Bin Height 4"
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Bin Width 11-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List