PICK RACK 16 SHLVS 128 30120 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PICK RACK 16 SHLVS 128 30120 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD120SC
  • Mfr. Model # APRD120SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 290.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 800 lbs.

Technical Specs

  • Finish Powder Coat
  • Colour Gray with Clear Bins
  • Includes (128) 30120 Shelf Bins
  • For Use With Mfr. No. 30120SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 24"
  • Item Pick Rack
  • Load Capacity 1,600 lbs.
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Total Number of Bins 128
  • Bin Color Gray
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list