PICK MATTOCK,HEAD ONLY,5 LBS,CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK MATTOCK,HEAD ONLY,5 LBS,CARBON

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Z398
  • Mfr. Model # 11Z398
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Features Pointed Pick End And Mattock Blade End, RC 40-47
  • Item Pick Mattock
  • Type Head Only
  • Meets/Exceeds GSA Spec for NSN# 5120-00-243-2395
  • Overall Length 19"
  • Head Material Carbon Steel
  • Blade (1) Width 1.02"
  • Blade (1) Length 3.5"
  • Blade (2) Length 0.13"
  • Blade (2) Width 0.25"
  • Head Length 19"
  • Head Weight 5 lb.
  • Handle Hickory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list