Skip Content
PICK MATTOCK,# 5,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK MATTOCK,# 5,36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20C883
  • Mfr. Model # 20C883
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Molded Guard
  • Handle Hickory Wood
  • Type # 5
  • Item Pick Mattock
  • Meets/Exceeds ASME
  • Head Material Steel
  • Overall Length 36"
  • Blade (1) Width 3/4"
  • Blade (1) Length 8"
  • Blade (2) Width 4"
  • Head Weight 5 lb.
  • Blade (2) Length 7-1/2"
  • Head Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list