Skip Content
PICK HEAD AXE,3 IN EDGE,14 IN L,HIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK HEAD AXE,3 IN EDGE,14 IN L,HIC

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N141
  • Mfr. Model # 12N141
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Item Pick Head Axe
  • Handle Curved
  • Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
  • Type Single Bit
  • Face Red Enamel Cutting Edges in Clear Lacquer
  • Overall Length 14"
  • Meets/Exceeds Rc 48-55
  • Cutting Edge 3"
  • Head Material Steel
  • Head Weight 1-1/2 lb.
  • Handle Material Hickory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list