PICK HEAD AXE,3-3/4 IN EDGE,28 L,HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK HEAD AXE,3-3/4 IN EDGE,28 L,HI

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N142
  • Mfr. Model # 12N142
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
  • Item Pick Head Axe
  • Type Single Bit
  • Face Red Enamel Cutting Edges in Clear Lacquer
  • Meets/Exceeds Rc 48-55
  • Handle Curved
  • Handle Material Hickory
  • Cutting Edge 3-3/4"
  • Overall Length 28"
  • Head Material Steel
  • Head Weight 2-3/4 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list