Skip Content
PICK CLAY PRO SERIES 6LBS FG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK CLAY PRO SERIES 6LBS FG

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPCP600
  • Mfr. Model # GPCP600
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 195
  • Shipping Weight 8.65 lbs

Product Details

Clay pick 6 lbs forged steel head with 36 inches high-density polypropylene overmolded fiberglass handle with rubberized non-slip grip. Ideal for digging in clay or packed earth, particularly when long or deep ditches are to be dug. Used for demanding wor

Technical Specs

  • Head Length 36"
  • Features Digging in Clay or Packed Earth, Particulary When Long or Deep Ditches are to be Dug
  • Item Pick Clay
  • Handle Fibreglass
  • Overall Length 36"
  • Head Material Steel
  • Head Weight 6 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list