Skip Content
PIANO HINGE,WHITE,48 L X 2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIANO HINGE,WHITE,48 L X 2 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBG6
  • Mfr. Model # 1CBG6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, White, 48" L X 2" W

Technical Specs

  • Finish White
  • Material Plain Steel
  • Item Piano Hinge
  • Holes per Leaf 24
  • Mounting Full Surface
  • Holes With
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Pin Material Steel
  • Hardware Not Included
  • Hole Spacing 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list