Skip Content
PIANO HINGE,STEEL,72 L X 3/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIANO HINGE,STEEL,72 L X 3/4 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAE5
  • Mfr. Model # 1CAE5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hinge
  • Finish Stainless Steel
  • Mounting Full Surface
  • Material Stainless Steel
  • Standards -
  • Holes Without
  • Pin Type Non Removable
  • Pin Dia. 1/16"
  • Range of Motion 180 Degrees
  • Frame Leaf Width 3/4"
  • Door Leaf Height 48"
  • Overall Knuckle Height 1/4"
  • Frame Leaf Thickness 0.025"
  • Door Leaf Width 3/4"
  • Door Leaf Thickness 0.025"
  • Frame Leaf Height 48"
  • Holes per Leaf 0
  • Pin Material Stainless Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list