PIANO HINGE,STEEL,72 L X 1 1/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIANO HINGE,STEEL,72 L X 1 1/2 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1JEJ7
  • Mfr. Model # 1JEJ7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 2.5 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Steel, 72" L X 1-1/2" W

Technical Specs

  • Finish Unfinished
  • Item Piano Hinge
  • Material Stainless Steel
  • Holes per Leaf 24
  • Holes With
  • Mounting Full Surface
  • Pin Material Steel
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 1/8"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Frame Leaf Height 72"
  • Orientation Non Handed
  • Hole Spacing 3"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list