Skip Content
PIANO HINGE,STEEL,48 L X 1 1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIANO HINGE,STEEL,48 L X 1 1/4 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBA1
  • Mfr. Model # 1CBA1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.85 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Steel, 48" L X 1-1/4" W

Technical Specs

  • Item Piano Hinge
  • Finish Nickel
  • Material Plain Steel
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Type Nonremovable
  • Holes With
  • Hardware Not Included
  • Pin Material Steel
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/4"
  • Frame Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list