Skip Content
PIANO HINGE,STEEL,36 L X 1 1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIANO HINGE,STEEL,36 L X 1 1/4 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAK5
  • Mfr. Model # 1CAK5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Finish Unfinished
  • Item Piano Hinge
  • Material Stainless Steel
  • Holes per Leaf 18
  • Mounting Full Surface
  • Pin Type Non Removable
  • Holes With
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Door Leaf Width 1-1/4"
  • Frame Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 36"
  • Frame Leaf Height 36"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Pin Material 304 Stainless Steel
  • Hardware Not Included
  • Orientation Non Handed
  • Hole Spacing 3"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list