Skip Content
PIANO HINGE,PEWTER,72 L X 2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIANO HINGE,PEWTER,72 L X 2 IN W

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCJ9
  • Mfr. Model # 1CCJ9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 2.8 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Pewter, 72" L X 2" W

Technical Specs

  • Finish Pewter
  • Item Piano Hinge
  • Width 2"
  • Length 6 ft.
  • Holes per Leaf 36
  • Material Plain Steel
  • Mounting Full Surface
  • Holes With
  • Pin Material Steel
  • Pin Type Nonremovable
  • Hardware Not Included
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Leaf Thickness 0.060"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Orientation Non Handed
  • Ligature Resistant No
  • Hole Spacing 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List