Skip Content
PIANO HINGE,NICKEL,72 L X 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIANO HINGE,NICKEL,72 L X 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCD4
  • Mfr. Model # 1CCD4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 2.14 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Nickel, 72" L X 1-1/4" W

Technical Specs

  • Finish Nickel
  • Item Piano Hinge
  • Mounting Full Surface
  • Material Plain Steel
  • Holes per Leaf 36
  • Holes With
  • Hardware Not Included
  • Pin Material Steel
  • Pin Type Nonremovable
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/4"
  • Frame Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Thickness 0.060"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Height 48"
  • Door Leaf Height 48"
  • Orientation Non Handed
  • Ligature Resistant No
  • Hole Spacing 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list