PIANO HINGE,BRONZE,72 L X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIANO HINGE,BRONZE,72 L X 1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBD9
  • Mfr. Model # 1CBD9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.4 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Bronze, 72" L X 1-1/2" W

Technical Specs

  • Finish Antique Bronze
  • Item Piano Hinge
  • Material Plain Steel
  • Holes per Leaf 36
  • Mounting Full Surface
  • Pin Material Steel
  • Holes With
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Door Leaf Height 48"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 1-1/2"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Thickness 0.040"
  • Frame Leaf Height 48"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list