PIANO HINGE,BRONZE,72 L X 1 1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIANO HINGE,BRONZE,72 L X 1 1/16 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAY3
  • Mfr. Model # 1CAY3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.2 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Bronze, 72" L X 1-1/16" W

Technical Specs

  • Finish Antique Bronze
  • Item Piano Hinge
  • Material Plain Steel
  • Mounting Full Surface
  • Holes per Leaf 36
  • Holes With
  • Pin Material Steel
  • Pin Type Nonremovable
  • Hardware Not Included
  • Pin Dia. 3/32"
  • Range of Motion 180 Degrees
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Width 1-1/16"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Width 1-1/16"
  • Frame Leaf Thickness 0.040"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list