Skip Content
PIANO HINGE,BRONZE,48 L X 2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIANO HINGE,BRONZE,48 L X 2 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCH2
  • Mfr. Model # 1CCH2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.8 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Bronze, 48" L X 2" W

Technical Specs

  • Finish Antique Bronze
  • Item Piano Hinge
  • Material Plain Steel
  • Holes per Leaf 24
  • Mounting Full Surface
  • Pin Material Steel
  • Holes With
  • Pin Type Nonremovable
  • Hardware Not Included
  • Range of Motion 180 Degrees
  • Pin Dia. 1/8"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Width 2"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Hole Spacing 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list