Skip Content
PIANO HINGE,BRASS,48 L X 2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIANO HINGE,BRASS,48 L X 2 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CCG8
  • Mfr. Model # 1CCG8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 1.95 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Brass, 48" L X 2" W

Technical Specs

  • Finish Brass
  • Item Piano Hinge
  • Holes per Leaf 24
  • Material Plain Steel
  • Mounting Full Surface
  • Holes With
  • Pin Material Steel
  • Pin Type Nonremovable
  • Range of Motion 180 Degrees
  • Hardware Not Included
  • Pin Dia. 1/8"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.060"
  • Door Leaf Height 72"
  • Frame Leaf Thickness 0.060"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list