Skip Content
PIANO HINGE,BLACK,48 L X 1 1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIANO HINGE,BLACK,48 L X 1 1/4 IN W

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CBA3
  • Mfr. Model # 1CBA3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.84 lbs

Product Details

Piano Hinges - With Pre-Drilled Holes, Non-removable Pin Type and Square Corners, Black, 48" L X 1-1/4" W

Technical Specs

  • Colour Black
  • Finish Black Enamel
  • Item Piano Hinge
  • Mounting Full Surface
  • Length 4 ft.
  • Holes per Leaf 24
  • Width 1-1/4"
  • Material Plain Steel
  • Holes With
  • Pin Material Steel
  • Hardware Not Included
  • Pin Type Nonremovable
  • Range of Motion 180 Degrees
  • Pin Dia. 3/32"
  • Leaf Thickness 0.040"
  • Door Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Door Leaf Thickness 0.040"
  • Frame Leaf Width 1-1/4"
  • Frame Leaf Thickness 0.040"
  • Frame Leaf Height 72"
  • Orientation Non Handed
  • Hole Spacing 2"
  • Ligature Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List