Discontinued with Replacement
PIANO BOX,DROP FRONT,74 X30 X 50 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIANO BOX,DROP FRONT,74 X30 X 50 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y918
  • Mfr. Model # 24Y918
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 473.0 lbs
Suggested Replacement Product
PIANO BOX,74-7/8 X 30-1/8 X 49-7/8,

Your Price: NA

Product Details

Drop front lid. Gas spring guards. Reinforced shelves.

Technical Specs

  • Depth 30"
  • Colour Blue
  • Features Gas Spring Guards, Forklift Access, 500 lbs. Capacity Lower Shelf Tilts Up to Provide Nearly 12 Additional Storage Height
  • Handle Type (2) Folding Recessed Side
  • Height 50"
  • Item Jobsite Piano Box
  • Material Steel
  • Gauge 16
  • Width 74"
  • Number of Shelves 6
  • Locking System (1) Padlock Enclosure with (2) Lockable Bolts On Ramp
  • Lid Type Folding
  • Casters Included No
  • Storage Capacity 59 cu. Ft.
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Padlock Shackle Max. Dia. 3/8"
  • Includes Padlock Securing Bolt to be Installed in the Padlock Housing
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Number of Doors 0
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 74"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list