Discontinued with Replacement
PIANO BOX,DROP FRONT,60X30X50 IN,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIANO BOX,DROP FRONT,60X30X50 IN,BL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y921
  • Mfr. Model # 24Y921
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 405.0 lbs
Suggested Replacement Product
PIANO BOX,74-7/8 X 30-1/8 X 49-7/8,

Your Price: NA

Product Details

Drop front lid. Gas spring guards. Reinforced shelves.

Technical Specs

  • Colour Blue
  • Depth 30"
  • Gauge 16
  • Features Gas Spring Guards, Forklift Access, 500 lbs. Capacity Lower Shelf Tilts Up to Provide Nearly 12 Additional Storage Height
  • Height 50"
  • Handle Type (2) Folding Recessed Side
  • Item Jobsite Piano Box
  • Width 60"
  • Material Steel
  • Number of Shelves 6
  • Locking System (1) Padlock Enclosure with (2) Lockable Bolts On Ramp
  • Lid Type Folding
  • Storage Capacity 52 cu. ft.
  • Casters Included No
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Padlock Shackle Max. Dia. 3/8"
  • Includes Padlock Installation Components Included
  • Number of Doors 0
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 30"
  • Nominal Outside Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list