Skip Content
PIANO BOX,74-7/8 X 30-1/8 X 49-7/8, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIANO BOX,74-7/8 X 30-1/8 X 49-7/8,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y939
  • Mfr. Model # 24Y939
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 391.0 lbs

Product Details

Drop front lid. Gas spring guards. Reinforced shelves.

Technical Specs

  • Colour Blue
  • Features Gas Spring Guards, Forklift Access, 500 lbs. Capacity Lower Shelf Tilts Up to Provide Nearly 12 Additional Storage Height
  • Gauge 16
  • Depth 30-1/8"
  • Height 49-7/8"
  • Item Jobsite Piano Box
  • Handle Type (2) Folding Recessed Side
  • Number of Shelves 6
  • Material Steel
  • Width 74-7/8"
  • Locking System (1) Padlock Enclosure
  • Lid Type Folding
  • Storage Capacity 60 cu. ft.
  • Padlock Shackle Max. Dia. 3/8"
  • Casters Included No
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Includes Padlock Installation Components Included
  • Number of Doors 0
  • Number of Drawers 0
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Nominal Outside Depth 30"
  • Nominal Outside Width 74"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list