Discontinued with Replacement
PIANO BOX,74-1/2 X 35-1/2 X 60-1/4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIANO BOX,74-1/2 X 35-1/2 X 60-1/4,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y940
  • Mfr. Model # 24Y940
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 500.0 lbs
Suggested Replacement Product
PIANO BOX,74-7/8 X 30-1/8 X 49-7/8,

Your Price: NA

Product Details

Drop front lid. Gas spring guards. Reinforced shelves.

Technical Specs

  • Colour Blue
  • Depth 35-1/2"
  • Features Gas Spring Guards, Forklift Access, 500 lbs. Capacity Lower Shelf Tilts Up to Provide Nearly 12 Additional Storage Height
  • Gauge 16
  • Height 60-1/4"
  • Handle Type (2) Folding Recessed
  • Item Jobsite Piano Box
  • Number of Shelves 9
  • Material Steel
  • Width 74-1/2"
  • Locking System (1) Padlock Enclosure
  • Casters Included No
  • Storage Capacity 86.7 cu. ft.
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Padlock Shackle Max. Dia. 3/8"
  • Lid Type Folding
  • Includes Padlock Installation Components Included
  • Number of Doors 0
  • Number of Drawers 0
  • Configuration (2) Center Shelves, (1) Center Folding Shelf, (6) Side Shelves
  • Nominal Outside Width 74"
  • Nominal Outside Depth 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list