Skip Content
PIANO BOX 60-1/2 WX31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIANO BOX 60-1/2 WX31

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-683990
  • Mfr. Model # 1-683990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • Colour Brown
  • Features Gas Spring Guards, Forklift Access
  • Depth 30"
  • Height 50"
  • Includes 500 lbs. Capacity Lower Shelf Which Tilts Up to Provide Nearly 12" Additional Storage Height
  • Item Jobsite Piano Box, Drop-Front
  • Number of Shelves 2
  • Width 60"
  • Lid Type Folding
  • Storage Capacity 48.0 cu. ft.
  • Locking System 1 Padlock Enclosure
  • Handle Type Recessed
  • Gauge 16
  • Material Steel
  • Number of Doors 0
  • Number of Drawers 0
  • Configuration (1) Lower Folding Shelf, 4W Storage
  • Casters Included No
  • Nominal Outside Height 50"
  • Nominal Outside Width 60"
  • Jobsite Box Color Family Brown
  • Nominal Outside Depth 30"
  • Jobsite Box Product Grouping Jobsite Piano Boxes
  • Padlock Shackle Max. Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list