PHOTOELECTRIC,UNIVERSAL,SMOKE DETEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PHOTOELECTRIC,UNIVERSAL,SMOKE DETEC

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWK9
  • Mfr. Model # 2GWK9
  • UNSPSC # 46191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Air Velocity (FPM) 100 to 4000
  • Alarm Aux. Contact @ 30VDC 10A
  • Ambient Temp. Limits (F) -4 Degrees - 158 Degrees
  • Alarm Aux. Contact @ 250V 10A
  • Alarm State (mA) Max 60mA @24VDC/ Max 130mA RMS @24VAC/ Max 35mA RMS @120VAC
  • Depth (In.) 2-1/2
  • Standby State (mA) Max 25mA @24VDC/ Max 55mA RMS @24VAC/ Max 20mA RMS @120VAC
  • Duct Width (Ft.) -
  • Finish -
  • For Use With -
  • Coverage (Square-Ft.) -
  • Height (In.) 5
  • Humidity Range (% RH) 0 to 95
  • Includes -
  • Item Photoelectric, Duct Smoke Detector
  • Package Quantity 1
  • Length (In.) 14-3/8
  • Width (In.) -
  • Type Universal
  • Alarm Current -
  • Duct Opening -
  • Flash (Candela) -
  • Mounting -
  • Number Required -
  • Standby Current (uA) -
  • Voltage 24VDC/ 24VAC/ 120VAC
  • Peak Output (dBA) -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list