PHOTOELECTRIC SNSR,RCTNGLR,RTROREFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOELECTRIC SNSR,RCTNGLR,RTROREFL

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W489
  • Mfr. Model # 32W489
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Technical Specs

  • Item Photoelectric Sensor
  • NEMA Rating Plastic Body IP50 rating
  • Response Time 2 msec
  • Light Source Infrared LED
  • Min. Object Size 60mm Dia. Opaque
  • IP Rating IP50
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Electrical Connection - Rectangular Photoelectric Sensor Leads
  • Power Requirement - Rectangular Photoelectric Sensor 24 - 240 VAC/DC
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 3.0 m
  • Output Circuit Type - Rectangular Photoelectric Sensor Relay
  • Standards CE Approval
  • Body Material Plastic
  • Operating Temp. Range -20 Degrees C - 65 Degrees C
  • Operating Frequency 50/60 Hz
  • Max. Load Current 50mA
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Width - Rectangular Photoelectric Sensor 18 mm
  • Height - Rectangular Photoelectric Sensor 50 mm
  • Depth - Rectangular Photoelectric Sensor 58 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list