Skip Content
PHOTOELECTRIC SENSR,RCTNGLR,THROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOELECTRIC SENSR,RCTNGLR,THROUGH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W484
  • Mfr. Model # 32W484
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • NEMA Rating Plastic Body IP50 rating
  • Item Photoelectric Sensor
  • Response Time 1 msec
  • Light Source Infrared LED
  • IP Rating IP50
  • Max. Load Current 30DC @ 200mA
  • Min. Object Size 16mm. Dia. Opaque
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Electrical Connection - Rectangular Photoelectric Sensor Leads
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 10.0 m
  • Body Material Plastic
  • Operating Temp. Range -20 Degrees C - 65 Degrees C
  • Standards CE Approval
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Height - Rectangular Photoelectric Sensor 50 mm
  • Width - Rectangular Photoelectric Sensor 18 mm
  • Depth - Rectangular Photoelectric Sensor 58 mm
  • Operating Frequency 50/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list