PHOTOELECTRIC SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOELECTRIC SENSOR

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DU41
  • Mfr. Model # 1DU41
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Footnotes 4
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 1.0 m
  • Width - Rectangular Photoelectric Sensor 10 mm
  • Height - Rectangular Photoelectric Sensor 30 mm
  • Depth - Rectangular Photoelectric Sensor 20 mm
  • Features Output Short Circuit and Power Supply Reverse Polarity Protection
  • Body Material PBT
  • Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Standards CE Approval
  • Response Time 1.0 msec
  • Light Source Infrared LED
  • Max. Load Current 100mA
  • IP Rating 67
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Electrical Connection - Rectangular Photoelectric Sensor 2 m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list