Skip Content
PHOTOELECTRIC SENSOR,U-SLOT,THROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOELECTRIC SENSOR,U-SLOT,THROUGH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W294
  • Mfr. Model # 32W294
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Body Material Metal
  • NEMA Rating Metal Body IP 65 outdoor rated
  • Operating Temp. Range 25 Degrees to 60 Degrees C
  • Response Time 1 msec
  • IP Rating IP50
  • Operating Frequency 55 Hz
  • Light Source Red LED
  • Max. Load Current 30DC @ 200mA
  • Min. Object Size 1.5mm Dia. Opaque
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor U-Slot
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 50 mm
  • Width - Rectangular Photoelectric Sensor 78 mm
  • Standards CE Approval
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Electrical Connection - Rectangular Photoelectric Sensor 2 m Cable
  • Height - Rectangular Photoelectric Sensor 78 mm
  • Depth - Rectangular Photoelectric Sensor 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list