Skip Content
PHOTOELECTRIC SENSOR,ROUND,THROUGH- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOELECTRIC SENSOR,ROUND,THROUGH-

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W477
  • Mfr. Model # 32W477
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Body Material Brass Nickel Plated Housing
  • NEMA Rating Brass Nickel Plated Housing
  • IP Rating IP66
  • Light Source Infrared LED
  • Max. Load Current 200mA
  • Min. Object Size 15mm Dia. Opaque
  • Response Time (ms) 1
  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Circuit Type - Cylindrical Photoelectric Sensor PNP
  • Power Requirement - Cylindrical Photoelectric Sensor 12 - 24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list