PHOTOELECTRIC SENSOR,ROUND,DIFFUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOELECTRIC SENSOR,ROUND,DIFFUSE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W472
  • Mfr. Model # 32W472
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Body Material Brass Nickel Plated Housing
  • NEMA Rating Brass Nickel Plated Housing
  • Light Source Infrared LED
  • Max. Load Current 200mA
  • Min. Object Size Translucent Opaque
  • IP Rating IP66
  • Response Time (ms) 1
  • Circuit Type - Cylindrical Photoelectric Sensor NPN
  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Power Requirement - Cylindrical Photoelectric Sensor 12 - 24 VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list