Skip Content
PHOTOELECTRIC SENSOR,ROUND,DIFFUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOELECTRIC SENSOR,ROUND,DIFFUSE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W471
  • Mfr. Model # 32W471
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • NEMA Rating Brass Nickel Plated Housing
  • Item Photoelectric Sensor
  • Body Material Brass Nickel Plated Housing
  • Light Source Infrared LED
  • IP Rating IP66
  • Max. Load Current 200mA
  • Min. Object Size Translucent Opaque
  • Response Time (ms) 1
  • Power Requirement - Cylindrical Photoelectric Sensor 12 - 24 VDC
  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Circuit Type - Cylindrical Photoelectric Sensor NPN
  • Electrical Connection - Cylindrical Photoelectric Sensor Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list