Skip Content
PHOTOELECTRIC SENSOR,RECTANGULAR,DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOELECTRIC SENSOR,RECTANGULAR,DI

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W486
  • Mfr. Model # 32W486
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Photoelectric Sensor
  • Response Time 1 msec
  • NEMA Rating Plastic Body IP50 rating
  • Light Source Infrared LED
  • IP Rating IP50
  • Max. Load Current 30DC @ 200mA
  • Min. Object Size Translucent Opaque
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Electrical Connection - Rectangular Photoelectric Sensor Leads
  • Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 300 mm
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Power Requirement - Rectangular Photoelectric Sensor 12 - 24 VDC
  • Body Material Plastic
  • Operating Temp. Range -20 Degrees C - 65 Degrees C
  • Standards CE Approval
  • Operating Frequency 50/60 Hz
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Width - Rectangular Photoelectric Sensor 18 mm
  • Depth - Rectangular Photoelectric Sensor 58 mm
  • Height - Rectangular Photoelectric Sensor 50 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list