Skip Content
PHOTOCTRL,TURNLOCK,480V,SPST,1IN CE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHOTOCTRL,TURNLOCK,480V,SPST,1IN CE

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNR5
  • Mfr. Model # 4JNR5
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Depth 2"
  • Item Photocontrol
  • For Use With Street, Highway and Other Luminaries Needing Surge Protection
  • Length 3"
  • Max. Incandescent Amps 2.0
  • Max. Ballast Amps 3.7
  • Temp. Range -40 Degrees to 140 Degrees F
  • Width 3"
  • Contact Form SPST
  • Description/Special Features Delayed Response to Prevent False Switching, 1" Cadmium Sulfide Photocell
  • Foot Candles Off 5 - 15
  • Housing Material Polypropylene
  • Mounting Turn-Lock
  • Foot Candles On 1.0 - 3.0
  • Max. Wattage 1000
  • Standards ANSI C136.12
  • Setting On at Dusk, Off at Dawn
  • Voltage 480VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list