Skip Content
PHOTOCTRL,TURNLOCK,400-550V,SPST,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHOTOCTRL,TURNLOCK,400-550V,SPST,10

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNT2
  • Mfr. Model # 4JNT2
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Street, Highway and Other Luminaries Requiring Instant Response
  • Colour Yellow
  • Item Photocontrol
  • Max. Incandescent Amps 2.0
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 2-3/16"
  • Contact Form SPST
  • Description/Special Features High Impact and Flammability Resistance
  • Max. Ballast Amps 3.7
  • Width 3-3/16"
  • Foot Candles Off 2.25
  • Foot Candles On 1.0 - 3.0
  • Housing Material Polypropylene/Acrylic
  • Max. Wattage 1000
  • Mounting Turn-Lock
  • Voltage 400 to 550VAC
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list