PHOTOCTRL,TURNLOCK,105-130V,1IN CEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCTRL,TURNLOCK,105-130V,1IN CEL

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNR3
  • Mfr. Model # 4JNR3
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Depth 2"
  • Item Photocontrol
  • Length 3"
  • Temp. Range -40 Degrees to 140 Degrees F
  • Max. Incandescent Amps 16.7
  • Max. Ballast Amps 15.0
  • Description/Special Features Delayed Response to Prevent False Switching, 1" Cadmium Sulfide Photocell
  • Contact Form SPST
  • Width 3"
  • For Use With Street, Highway and Other Luminaries Needing Surge Protection
  • Foot Candles On 1.0 - 3.0
  • Max. Wattage 2000
  • Housing Material Polypropylene
  • Mounting Turn-Lock
  • Foot Candles Off 5 - 15
  • Voltage 105 to 130VAC
  • Setting On at Dusk, Off at Dawn
  • Standards ANSI C136.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list