PHOTOCTRL,FLUSH,208-277V,SPST,2X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCTRL,FLUSH,208-277V,SPST,2X1.5

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNR1
  • Mfr. Model # 4JNR1
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • Depth 1-1/2"
  • For Use With Pole Lantern and Lawn Lighting, Walkway Lighting
  • Includes Color Coded Leads
  • Max. Ballast Amps 10.0
  • Length 2"
  • Item Photocontrol
  • Max. Incandescent Amps 16.7
  • Temp. Range -40 Degrees to 140 Degrees F
  • Width 1"
  • Contact Form SPST
  • Foot Candles Off 3 - 15
  • Description/Special Features Weather Resistant
  • Housing Material Lexan(R)
  • Mounting Flush/Box
  • Foot Candles On 1.0 - 5.0
  • Standards UL, CSA
  • Voltage 208 to 277VAC
  • Max. Wattage 3470 to 4620
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list