Skip Content
PHOTOCTRL,FIXED,208-277V,SPST,3.5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOCTRL,FIXED,208-277V,SPST,3.5X1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNP3
  • Mfr. Model # 4JNP3
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Gray
  • For Use With Flood and Patio Lamp, Decorative Lighting
  • Item Photocontrol
  • Length 3-1/2"
  • Max. Incandescent Amps 16.7
  • Includes Color Coded Leads
  • Temp. Range -40 Degrees to 140 Degrees F
  • Width 1-5/8
  • Max. Ballast Amps 10.0
  • Contact Form SPST
  • Description/Special Features Waterproof
  • Foot Candles Off 3 - 15
  • Foot Candles On 1.0 - 5.0
  • Mounting Fixed, 1/2" Conduit
  • Max. Wattage 3470 to 4620
  • Housing Material Lexan(R)
  • Voltage 208 to 277VAC
  • Standards UL, CSA
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list