Skip Content
PHOTOCTRL,FIX,208-277V,SPST,3.75X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOCTRL,FIX,208-277V,SPST,3.75X1.

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNN9
  • Mfr. Model # 4JNN9
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Gray
  • Includes Color Coded Leads
  • Depth 1-7/8"
  • For Use With Parking Lot Lighting, Building Perimeter Lighting, Outdoor Signs, Architectural Lighting
  • Item Photocontrol
  • Max. Ballast Amps 10.0
  • Length 3-3/4"
  • Max. Incandescent Amps 16.7
  • Temp. Range -40 Degrees to 140 Degrees F
  • Contact Form SPST
  • Width 2"
  • Foot Candles Off 3 - 15
  • Description/Special Features Built-in Delay of up to Two Minutes Prevents False Switching
  • Foot Candles On 1.0 - 5.0
  • Housing Material Die-Cast Aluminum
  • Max. Wattage 3470 to 4620
  • Mounting Fixed, 1/2" Conduit, Flush
  • Voltage 208 to 277VAC
  • Setting On at Dusk, Off at Dawn
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list