PHOTOCTRL,180DEGSWIV,208-277V,4.5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCTRL,180DEGSWIV,208-277V,4.5X1

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JNP6
  • Mfr. Model # 4JNP6
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • For Use With Flood and Patio Lamp, Decorative Lighting
  • Includes Color Coded Leads
  • Item Photocontrol
  • Max. Incandescent Amps 16.7
  • Length 4-1/2"
  • Max. Ballast Amps 10.0
  • Width 1-5/8
  • Temp. Range -40 Degrees to 140 Degrees F
  • Contact Form SPST
  • Description/Special Features Includes Translucent Dome
  • Foot Candles Off 3 - 15
  • Foot Candles On 1.0 - 5.0
  • Housing Material Lexan(R)
  • Max. Wattage 3470 to 4620
  • Mounting 180 Degrees Swivel, 1/2" Conduit
  • Setting On at Dusk, Off at Dawn
  • Voltage 208 to 277VAC
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list