Skip Content
PHOTOCONTROL,TWIST LOCK,208-277V,SU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOCONTROL,TWIST LOCK,208-277V,SU

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E068
  • Mfr. Model # 13E068
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting.
  • Depth 3"
  • Colour Translucent with Red Band
  • Item Photocontrol
  • Length 2-3/4"
  • Max. Incandescent Amps 15.0
  • Temp. Range -20 Degrees to 104 Degrees F
  • Max. Ballast Amps 8.3
  • Width 3"
  • Contact Form SPST
  • Description/Special Features NEMA Twist And Lock Type Plug Connection, Polypropelene Housing With UV Protection Keeps Moisture Out And Esnures Long Life, 2400 Volt Open Type Spark Gap Arrester
  • Foot Candles On 0.5
  • Housing Material Polypropylene
  • Foot Candles Off 15
  • Max. Wattage 3100 to 4155
  • Mounting Turn-Lock
  • Voltage 208 to 277VAC
  • Standards ANSI C136.10
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list