PHOTOCONTROL THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCONTROL THREADED

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4123C
  • Mfr. Model # K4123C
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.2 lbs

Product Details

Photo control, 208 - 277 voltage, 1/2 inch male threaded stem with light level shield and built in delay, includes washer gasket and locking nut.

Technical Specs

  • Depth 1-9/16"
  • Colour Gray with White Band
  • Includes Washer Gasket, Locking Nut
  • Length 2-5/16"
  • Item Photocontrol
  • Temp. Range -40 Degrees to 158 Degrees F
  • Max. Ballast Amps 8.3
  • Max. Incandescent Amps 15.0
  • Width 1-9/16"
  • Description/Special Features 1/2" Threaded with Light Level Shield with Built in Delay
  • Foot Candles Off 3 - 15
  • Max. Wattage 3,100 - 4,150
  • Foot Candles On 1.0 - 5.0
  • Housing Material Polypropylene
  • Standards UL Listed (E42722), CSA Certified (LR38068)
  • Voltage 208 - 277
  • Mounting Stem
  • Setting Dusk to Dawn
  • Enclosure Type Raintight
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Contact Form SPST
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list