Skip Content
PHOTOCONTROL NPT FIXED 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOCONTROL NPT FIXED 120V

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI2000
  • Mfr. Model # 2000
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.19 lbs

Product Details

Photocontrol, Fixed, Voltage 120, Max. Wattage 2000W Tungsten, Max. Ballast Amps 15, Max. Incandescent Amps 16.7, Contact Form SPST, Temp. Range -40 to 60 C, Foot Candles Off 3 to 15, Foot Candles On 1 to 5, Length 3-1/2 in., Width 1-5/8 in., Mounting 1/2 in. conduit. Flush, Housing Material Lexan, Colour Gray, Setting On at Dusk, Off at Dawn, For Use with Flood and Patio Lamp, Decorative Lighting, Standards UL/CSA.

Technical Specs

  • Foot Candles Off 3 - 15
  • Colour Gray
  • Foot Candles On 1.0 - 5.0
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List