Skip Content
PHOTOCONTROL,LOCKING,105-305V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHOTOCONTROL,LOCKING,105-305V

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E064
  • Mfr. Model # 13E064
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Translucent with Blue Band
  • Depth 3"
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting.
  • Item Photocontrol
  • Length 2-3/4"
  • Max. Ballast Amps 8.3
  • Max. Incandescent Amps 15.0
  • Description/Special Features Electronically Calibrated And Provides Reliable Control Of Street Lighting And Other Applications Requiring A NEMA Plug-in Locking Type Connection
  • Temp. Range -40 Degrees to 158 Degrees F
  • Contact Form SPST
  • Width 3"
  • Foot Candles On 3.0
  • Foot Candles Off 2 - 4
  • Housing Material Polycarbonate
  • Mounting Locking
  • Voltage 105 to 305VAC
  • Standards UL, CSA
  • Max. Wattage 1000
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list