PHOTOCONTROL,FLUSH,208 TO 277VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PHOTOCONTROL,FLUSH,208 TO 277VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26WA79
  • Mfr. Model # 26WA79
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.143 lbs

Technical Specs

  • Colour Black
  • Includes Washer Gasket, Lock Nut
  • For Use With Flood and Patio Lamps, Decorative Lighting
  • Depth 1-1/3"
  • Item Photocontrol
  • Length 3-3/8"
  • Max. Ballast Amps 4.0
  • Max. Incandescent Amps 6.5
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Width 1-1/4"
  • Foot Candles Off 30 - 60
  • Contact Form SPST
  • Housing Material Polycarbonate
  • Description/Special Features Built-In Delay
  • Foot Candles On 10.0 - 20.0
  • Max. Wattage 1,800
  • Mounting 1/2" Conduit, Flush
  • Voltage 208 - 277
  • Setting On at Dusk, Off at Dawn
  • Standards cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list